2800 Series Single Truck, Bus & RV V-BAR Tire Chains are ideal for weather and road conditions requiring extra traction, especially reinforced snow traction. Constructed of steel for durability. Sold per pair of chains.
For use with tire sizes: 215/70R17.5, 215/75R17.5, 215/80R15, 215/80R16, 215/85R16, 225/60R18, 225/65R17, 225/70R16, 225/70R17.5, 225/75R16, 235/55R17, 235/55R18, 235/55R19, 235/60R17, 235/65R17, 235/70R16, 235/75R15, 235/75R16, 235/80R16, 235R15, 245/40R20, 245/50R18, 245/60R17, 245/60R18, 245/65R15, 245/65R16.5, 245/70R15, 255/35R20, 255/55R17, 275/40R18, 275/40R19, 285/70R15, 28x9x15, 29x9.50x15, 7.50x15, 7x15, 7x16, 8.30x16, 8.50x17.5, 8.75x16.5, 9.15x15, 9.5x14, 9.5x16.5, 9x15.
2800 Series Single Truck, Bus & RV V-BAR Tire Chains (Pair) - QG2819
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2800 Series |
| Manufacturers Part Number | QG2819 |
| Type | Reinforced Snow |
| For Use With | Truck |
| Material | Steel |
| Brand | Peerless Chain |