Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Side Loader Boxes

Filters

Side Loading Boxes

Side Loading Boxes
Side Loading Boxes feature a unique design that allows easy access to contents by opening from one or both ends. These heavy-duty corrugated boxes are great for organizing and storing objects. They are made of strong and durable materials and come in various sizes and styles to fit your needs.
CompareImageInside LengthInside WidthInside HeightStrengthColorPackage QuantityPriceModel # Related Products
Global Industrial™ Side Loading Cardboard Corrugated Boxes, 13"L x 3"W x 30"H, Kraft - Pkg Qty 25
13 in
3 in
30 in
200# / ECT-32
Kraft
25
$7.30 ea.WBB3166067 Tape Logic® 700 Economy Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"WGlobal Industrial™ Packing List Envelopes W/Print, 4-1/2"L x 5-1/2"W, Orange, 1000/Pack
Global Industrial™ Side Loading Corrugated Mailers, 11-1/8"L x 8-5/8"W x 2-1/2"H, White - Pkg Qty 50
11-1/8 in
8-5/8 in
2-1/2 in
200# / ECT-32
White
50
as low as

$1.52 ea.

Save $0.13
WBB3166232 Tape Logic® 700 Economy Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"WGlobal Industrial™ Packing List Envelopes W/Print, 4-1/2"L x 5-1/2"W, Orange, 1000/Pack
Global Industrial™ Side Loading Corrugated Mailers, 12-1/8"L x 9"W x 2-1/2"H, White - Pkg Qty 50
12-1/8 in
9 in
2-1/2 in
200# / ECT-32
White
50
as low as

$2.47 ea.

Save $0.21
WBB3166231 Tape Logic® 700 Economy Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"WGlobal Industrial™ Packing List Envelopes W/Print, 4-1/2"L x 5-1/2"W, Orange, 1000/Pack
Global Industrial™ Side Loading Cardboard Corrugated Boxes, 18"L x 7"W x 52"H, Kraft - Pkg Qty 5
18 in
7 in
52 in
200# / ECT-32
Kraft
5
$29.95 ea.WBB3166068 Tape Logic® 700 Economy Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"WGlobal Industrial™ Packing List Envelopes W/Print, 4-1/2"L x 5-1/2"W, Orange, 1000/Pack
Global Industrial™ Side Loading Corrugated Mailers, 12-1/8"L x 11-5/8"W x 2-5/8"H, White - Pkg Qty 50
12-1/8 in
11-5/8 in
2-5/8 in
200# / ECT-32
White
50
as low as

$2.18 ea.

Save $0.19
WBB3166233 Tape Logic® 700 Economy Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"WGlobal Industrial™ Packing List Envelopes W/Print, 4-1/2"L x 5-1/2"W, Orange, 1000/Pack