
Price: $5.90
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 28-593, Window Scraper with 1 Blade
High impact plastic body construction. Scraper comes with cap that goes over blade for safe storage. Ideal for scraping paint from windows, mirrors, tiles, and other flat surfaces. Works with this standard Stanley® utility blade (11-921). Utility blade included (11-921): 1. Fixed blade positions: 1. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Weights & Dimensions
- Blade Width 2-3/8 IN (6.03 cm)
- Width 2-3/4 IN (6.99 cm)
- Length 7 1/2 IN
- Handle Length 7 IN (17.78 cm)
- Height 1.800 IN (4.57 cm)
- Weight 0.10 lb LBS
Product Details
- Handle Material Plastic
- Blade Material Steel
- Type Replaceable Blade Scraper
- Brand Stanley
- Manufacturers Part Number 28-593
- Color Family Black
- Blade Shape Straight Edge
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Linda
Date: December 02, 2020
-
Reviewer: JEFFREY
Date: April 25, 2020
Your review:
received #28-590 Yellow scraper instead of original #28-593. looks the same -
Reviewer: zhuangli
Date: April 23, 2019
Your review:
This is the best design use blade. It is strong and secure HomeDepot no longer sells it. I have to find here.
Product Q & A
There are no questions for this product.

Stanley 28-593 Window Scraper with 1 Blade
$5.9
- Product Information
- Customer Review
- Product Q&A
- Accessories