
Price: $4.81
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 28-510, Razor Blades with Dispenser, 10 Pack
Blade made of high carbon steel with steel backing. Blade fits most standard razor blade tools. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Weights & Dimensions
- Width 2.900 IN (7.37 cm)
- Length 1-1/2 IN (3.81 cm)
- Bar Thickness 0.009 IN (.02 cm)
- Height 1 IN (2.54 cm)
- Thickness 0.009"
- Weight 0.07 lb LBS
Product Details
- Blade Type Razor Blade
- Blade Tip Shape Pointed
- Type Razor Blade
- For Use With General Purpose
- Package Quantity 10
- Brand Stanley
- Material Carbon Steel
- Manufacturers Part Number 28-510
- Blade Shape Rectangular
Customer Review
Product Q & A
There are no questions for this product.

Stanley 28-510 Razor Blades with Dispenser, 10 Pack
$4.81
- Product Information
- Customer Review
- Product Q&A
- Accessories