Stanley 28-500 Razor Blade Scraper with 5 Blades
|
Questions & Answers (0)
Product Description
Stanley® 28-500, Razor Blade Scraper with 5 Blades
Heavy-duty all-metal body construction. Blade retracts for safe storage. Scraper removes paint, glue, putty or adhesives from glass, tile, walls, floors, or other smooth surfaces. Works with these standard Stanley® razor blades: (11-515, 28-510). Razor Blades Included (28-510): 5. Retractable blade positions: 1. For use with: 11-515, 28-510 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/5/2008 in |
| Width | 1-3/4 in |
| Depth | 1/2 in |
| Height | 3-5/8 in |
| Weight | 0.18 lb lbs |
| Blade Width | 1-1/2 in |
Product Details
| Blade Shape | Straight Edge |
| Type | Replaceable Blade Scraper |
| Color | Gray |
| Blade Material | Polypropylene Handle |
| Material | Polypropylene/Metal |
| Manufacturers Part Number | 28-500 |
| Brand | Stanley |