Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade
|
Questions & Answers (0)
Product Description
Stanley® 28-142, Nylon Handle Stiff Putty Knife, 2" Wide Blade
Hardened, tempered and polished steel blade. Nylon handle resists shattering. Permanently fastened full tang blade.
PRICE
$15.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.600 in |
| Width | 2 in |
| Depth | 5/8 in |
| Height | 7-5/8 in |
| Weight | 0.19 lb lbs |
| Handle Length | 3-7/8 in |
| Blade Length | 3-5/8 in |
| Blade Width | 2 in |
Product Details
| Handle Material | Nylon |
| Color | Multi-Colored |
| Blade Material | Steel |
| Style | Stiff |
| Material | Nylon/Steel |
| Blade Type | Stiff |
| Manufacturers Part Number | 28-142 |
| Brand | Stanley |