Stanley 28-139 Nylon Handle Stiff Scraper, 3" Blade Width
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 28-139, Nylon Handle Stiff Scraper, 3" Blade Width
Hardened, tempered and polished steel blade. Nylon handle resists shattering. Permanently fastened full tang blade. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PROMOTIONAL PRICE
$13.75was $15.75
Save $2.00 (13%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 1/2 in |
| Width | 3 in |
| Depth | 11/16 in |
| Height | 7 1/2 in |
| Weight | 0.22 lb lbs |
| Handle Length | 3-7/8 in |
| Blade Length | 3-5/8 in |
| Blade Width | 3 in |
Product Details
| Blade Shape | Straight Edge |
| Handle Material | Nylon |
| Color | Multi-Colored |
| Blade Material | Steel |
| Style | Stiff |
| Material | Nylon/Steel |
| Blade Type | Stiff |
| Manufacturers Part Number | 28-139 |
| Brand | Stanley |