Stanley 28-100 Mini-Razor Fixed Blade Scraper
|
Questions & Answers (0)
Product Description
Stanley® 28-100, Mini-Razor Blade Scraper with 1 Blade
High impact plastic body construction. Blade reverses for safe storage. High visibility yellow makes it easy to find in a toolbox. Quick release blade change. Scraper removes paint, glue, putty or adhesives from glass, tile, walls, floors, or other smooth surfaces. Works with these standard Stanley® razor blades (11-515, 28-510). Razor Blade Included (28-510): 1. Fixed Blade Positions: 1. For use with: 11-515, 28-510 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PROMOTIONAL PRICE
$2.52was $3.15
Save $0.63 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-1/2 in |
| Depth | 3/8 in |
| Height | 2 in |
| Weight | 0.04 lb lbs |
| Handle Length | 1 13/16 in |
| Blade Width | 1-1/2 in |
Product Details
| Blade Shape | Straight Edge |
| Handle Material | Plastic |
| Color | Yellow |
| Blade Material | Plastic Handle |
| Material | Plastic/High Carbon Steel |
| Manufacturers Part Number | 28-100 |
| Brand | Stanley |