x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 2786 Drop Ceiling Connector, Ivory, 2-1/8"L

Wiremold 2786 Drop Ceiling Connector, Ivory, 2-1/8"L

Item #: WBB865568

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $2.66

Quantity

Customers Also Viewed

Wiremold 2786 Drop Ceiling Connector, Ivory, 2-1/8"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings

  • SIZE 3/4" X 3/8"
  • COLOR Ivory
  • LENGTH 2-1/8"
  • DESCRIPTION Drop Ceiling Connector
  • MANUFACTURERS PART NUMBER 2786
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 2786 Drop Ceiling Connector, Ivory, 2-1/8"L

Wiremold 2786 Drop Ceiling Connector, Ivory, 2-1/8"L

Item #: WBB865568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant