Take 15% off your entire order!

Offer applied at checkout

Erie 277V General Purpose Normally Closed Actuator Without End Switch AG13T020

Erie 277V General Purpose Normally Closed Actuator Without End Switch AG13T020

Item #: WBB850838

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $147.95

Quantity

Customers Also Viewed

Erie 24V General Purpose Normally Closed Actuator Without End Switch AG13A020

Erie 24V General Purpose Normally Closed Actuator Without End Switch AG13A020

Erie 120V General Purpose Normally Closed Actuator Without End Switch AG13B020

Erie 120V General Purpose Normally Closed Actuator Without End Switch AG13B020

Erie 24V Normally Closed Steam Actuator Without End Switch AG14A020

Erie 24V Normally Closed Steam Actuator Without End Switch AG14A020

Erie 1/2" Sweat Steam Valve Body, 2.5 CV VS2212

Erie 1/2" Sweat Steam Valve Body, 2.5 CV VS2212

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA.

  • Actuator can be easily attached after the valve body has been installed into the system
  • Mounts quickly and easily without the need of linkages or calibration
  • Temperature Range: 32° to 200°F
  • 18" leads for actuators with end switches
  • Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and 120 Vac @ 60 Hz, 230 Vac @ 50 Hz, 240 Vac @ 60 Hz, 208 Vac @ 50/60 Hz., 277 Vac @50/60 Hz.
  • Up to 60 psi pressure differential close-off
  • Power Requirements 6.5 watts, 7.5 Va.
  • Control Signal - on/off, 2 position, spring return
  • Materials - stainless steel base plate, aluminum cover


Weights & Dimensions

  • Depth 2-3/4 IN (6.99 cm)
  • Width 3 IN (7.62 cm)
  • Height 5-1/2 IN (13.97 cm)
  • Weight 2.2 LBS (1 kg)

Product Details

  • Pressure Differential 60 PSI
  • Voltage 277 V
  • Temperature Control Range 32 to 200 °F
  • For Use With VT VALVES
  • Watts 6.5 W
  • Brand Erie
  • Material Stainless Steel
  • Manufacturers Part Number AG13T020
  • Color Family Silver

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Erie 277V General Purpose Normally Closed Actuator Without End Switch AG13T020

Erie 277V General Purpose Normally Closed Actuator Without End Switch AG13T020

Item #: WBB850838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant