Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Titan Fasteners

Model # :WBB2170164

MPN #: TFP18FVA275

275 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Oval Head - Steel - Zinc

Product Description
275 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Oval Head - Zinc Plated

Contents:
  • 6 x 3/8" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (25)
  • 6 x 1/2" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (25)
  • 6 x 3/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (25)
  • 8 x 3/8" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (20)
  • 8 x 1/2" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (20)
  • 8 x 3/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (20)
  • 10 x 1/2" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (15)
  • 10 x 5/8" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (15)
  • 10 x 3/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (15)
  • 10 x 1" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (15)
  • 12 x 1/2" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (10)
  • 12 x 3/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (10)
  • 12 x 1" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (10)
  • 12 x 1-1/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (10)
  • 14 x 3/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (10)
  • 14 x 1" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (10)
  • 14 x 1-1/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (10)
  • 14 x 1-1/2" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (10)


PRICE
$189.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
189.95
Buy 10 units - 24 units
179.95Save $10.00 (5%)
Buy 25+ units
169.95Save $20.00 (11%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadOval
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeScrews Only
DrivePhillips
Number of Pieces275
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionSheet Metal Screw Kit
Number of Items18
Manufacturers Part NumberTFP18FVA275
GradeLow Carbon
BrandTitan Fasteners