Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Titan Fasteners

Model # :WBB2170182

MPN #: TFP18FRA275

275 Piece Sheet Metal Screw Assortment - #6 to 1/4" - Phillips Pan Head - Steel - Zinc

Product Description
275 Piece Sheet Metal Screw Assortment - #6 to 1/4" - Phillips Pan Head - Zinc

Contents:
  • 6 x 3/8" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (25)
  • 6 x 1/2" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (25)
  • 6 x 3/4" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (25)
  • 8 x 1/2" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (20)
  • 8 x 3/4" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (20)
  • 8 x 1" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (20)
  • 10 x 1/2" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (15)
  • 10 x 3/4" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (15)
  • 10 x 1" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (15)
  • 10 x 1-1/4" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (15)
  • 12 x 1/2" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (10)
  • 12 x 3/4" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (10)
  • 12 x 1" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (10)
  • 12 x 1-1/4" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (10)
  • 14 x 3/4" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (10)
  • 14 x 1" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (10)
  • 14 x 1-1/4" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (10)
  • 14 x 1-1/2" Sheet Metal Screw - Phillips Pan Head - Zinc Plated (10)


PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
169.95
Buy 10 units - 24 units
165.95Save $4.00 (2%)
Buy 25+ units
159.95Save $10.00 (6%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadPan
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeScrews Only
DrivePhillips
Number of Pieces275
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionSheet Metal Screw Kit
Number of Items18
Manufacturers Part NumberTFP18FRA275
GradeLow Carbon
BrandTitan Fasteners