Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865284

MPN #: 2715-FW

Wiremold 2715-Fw Tee Fitting, Fog White, 2-3/16"L

Product Description
Wiremold 2715-FW Tee Fitting, Fog White, 2-3/16"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$3.14

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Size3/4 X 3/8 in

Product Details

Manufacturers Part Number2715-FW
DescriptionTee Fitting
ColorWhite
BrandWiremold