Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865381

MPN #: 2711-WH

Wiremold 2711-Wh 90° Flat Elbow, White, 1-1/2"L

Product Description
Wiremold 2711-WH 90° Flat Elbow, White, 1-1/2"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$3.14

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size3/4 X 3/8 in

Product Details

Manufacturers Part Number2711-WH
DescriptionFlat Elbow
ColorWhite
BrandWiremold