Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864750

MPN #: 2706-WH

Wiremold 2706-Wh Cover Clip, White, 1"L

Product Description
Wiremold 2706-WH Cover Clip, White, 1"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$3.14

Min. purchase quantity is 20
20
20
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size3/4 X 3/8 in

Product Details

Manufacturers Part Number2706-WH
DescriptionCover Clip
ColorWhite
BrandWiremold