x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 2700WC Wire Clip

Wiremold 2700WC Wire Clip

Item #: WBB864599

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 50

Price: $0.44

Quantity

Customers Also Viewed

Wiremold 2700WC Wire Clip

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings

  • COLOR --
  • SIZE 3/4" X 3/8"
  • LENGTH --
  • MANUFACTURERS PART NUMBER 2700WC
  • DESCRIPTION Wire Clip
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • what is length of this wire clip

    Question Asked By: James, June 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello James, The dimensions are 1-1/2"L x 3/4"W x 3/8"H. Thank you for your interest in our product!

Close

50 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 2700WC Wire Clip

Wiremold 2700WC Wire Clip

Item #: WBB864599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant