Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864808

MPN #: 2686FO

Wiremold 2686fo Fiberready Transition/Feed Fitting V2400 To 2600, Ivory, 3-5/8"L

Product Description
Wiremold 2686FO FiberReady Transition/Feed Fitting V2400 to 2600, Ivory, 3-5/8"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$44.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8 in
Size2-1/2 in

Product Details

DescriptionTransition/Feed Fitting
ColorWhite
Manufacturers Part Number2686FO
BrandWiremold
Voltage Rating600V V