Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864734

MPN #: 2600-10

Wiremold 2600-10 Pancake Raceway Base & Cover, Priced/Ft., Comes in 10' Lengths. Packed 5-10' - Pkg Qty 10

Product Description
Wiremold 2600-10 Pancake Raceway Base & Cover, 10'L

Features

  • Full line of fittings, provides a complete and safe installation
  • Paintable to match decor
  • Flat profile, unobtrusive, low-profile appearance
  • Galvanized steel, assures durability
PRICE
$130.00  Sold in packages of 10 / $13.00 ea

Min. purchase quantity is 5
5
5
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Size2-7/32 X 23/32 in

Product Details

DescriptionPancake Raceway Base & Cover
ColorSilver
Manufacturers Part Number2600-10
BrandWiremold
Voltage Rating600V V