26"H UPRIGHT FRAMES FOR 60"L ADJUSTABLE PANEL TRUCK
Upright 1-3/16" diameter pipe frames adjust on 3-1/2" increments. Sold in pairs.
Global Industrial
Model # :WB585237
Global Industrial™ 26" Upright Frame for 60"L Adjustable Panel Truck - Sold In Pairs
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | --- in |
| Width | --- in |
| Height | 26 in |
| Wheel Diameter | --- in |
| Gauge | 12 |
| Upright Height | 26 in |
Product Details
| Assembly Required | Yes |
| Type | Upright for 60"L Truck |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | 585237 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |