2.5mm Hex T-Handle 9" Length - 15354
Hex Tip 9" T-Handle w/ProGuard™ Finish. Size: 2.5mm Length: 229mm.
Bondhus 15354 2.5mm Hex T-Handle 9" Length - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.50 Sold in packages of 2 / $13.75 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Tip Size | 2.5 in |
| Handle Length | 9" |
Product Details
| Style | T-Handle |
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Color | Red |
| Manufacturers Part Number | 15354 |
| Brand | Bondhus |