x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 25DTP-4ACT Two Channel Pole, 2 Duplex Receptacles, High Profile Bezel Installed, 10'5"L

Wiremold 25DTP-4ACT Two Channel Pole, 2 Duplex Receptacles, High Profile Bezel Installed, 10'5"L

Item #: WBB864937

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $312.95

Quantity

Customers Also Viewed

Wiremold 25DTP-4ACT Two Channel Pole, 2 Duplex Receptacles, High Profile Bezel Installed, 10'5"L

Features

  • Bring power, data, and A/V services into open space environments quickly & easily
  • With one 2A dual cat 5E insert and two blank inserts
  • Custom capabilities
  • On-site configurability
  • A/V Compatibility
  • Datacom connectivity options

  • MATERIAL Steel
  • FINISH Painted/Steel
  • LENGTH 10'5"
  • DESCRIPTION Two Channel Pole
  • MANUFACTURERS PART NUMBER 25DTP-4ACT
  • WIRE SIZE #12 AWG solid type THHN conductors
  • BRAND Wiremold
  • THICKNESS .03"
  • DEPTH 2-5/16"
  • WIDTH 2-1/4"
  • ENCLOSURE Steel
  • APPLICATION Commercial, Office
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 25DTP-4ACT Two Channel Pole, 2 Duplex Receptacles, High Profile Bezel Installed, 10'5"L

Wiremold 25DTP-4ACT Two Channel Pole, 2 Duplex Receptacles, High Profile Bezel Installed, 10'5"L

Item #: WBB864937

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant