x

Take 15% off your entire order!

Offer applied at checkout

2HP DC Drive - Chassis (250 ser)

Cover Not Included

2HP DC Drive - Chassis (250 ser)

Item #: WBB288768

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $344.95

Quantity

Customers Also Viewed

2HP DC Drive - Chassis

Dual voltage - 120/240 VAC, 50/60Hz. Adjustable horsepower settings. Barrier terminal strip. Packaged bridge supply (fullwave)1% speed regulation; ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Linear Acceleration. Adjustable Current Limit. Line voltage compensation. 5K ohm speed pot, knob and dial included. Power on/off switch (enclosed models) 50:1 speed range. Overload capacity: 150% for one minute. Transient voltage protection. Inhibit circuit. Enclosed models rated NEMA 4/12

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER 253G-200C
  • OUTPUT VOLTAGE 0-90/180 VDC
  • PACKAGE QUANTITY 1
  • DRIVE SERIES 250G Series
  • INPUT VOLTAGE 120/240 VAC
  • HEIGHT INCHES 1.63 (4.14 cm)
  • HP 2 HP @ 180VDC
  • LENGTH INCHES 7.00 (17.78 cm)
  • WIDTH INCHES 5.53 (14.05 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Andrew

    Date: April 23, 2019

    double check
    Your review:
    Double check that this is the controller you want. It is illustrated with a front cover and full enclosure.. not all models include this! This model does not! Had to return for model that did. These controllers work very well through!
Product Q & A

There are 1 questions and 1 answer for this product.

  • In reference to B288768 1. What is the difference between Chassis and NEMA? 2. Does it have an automatic switch that reverse the motor? 3. Does it have control cords?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      1. Chassis means no enclosure as in the control on the left. Nema 4/12 is our enclosed control. 2. If you order the 253G-200C which is a chassis control, then you will need to order part# -29B for the reversing switch. If you want the Nema version then your part# will be 253G-200E-29, this includes the reversing switch installed in the cover 3. Neither version comes with control cords. We do not sell the control cords.

Popular item in this category

2HP DC Dr.-Chassis-Ext. Acc/Dec Adj. Rng (250 ser)

Item #: B351964

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$400.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2HP DC Drive - Chassis (250 ser)

2HP DC Drive - Chassis (250 ser)

Item #: WBB288768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant