x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"

Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"

Item #: WBB1104231

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Customers Also Viewed

Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25", 10-Pack

4" Wide x 7.25" High x 4" Deep Counter Brochure Holder with Business Card Pocket. Made from crystal styrene and holds standard sized Tri-Fold brochures. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 252922
  • STYLE Tri-Fold
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 7-1/4 (18.42 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Brochure Holder With Business Card Pocket
  • COLOR Clear
  • DEPTH INCHES 2-3/4 (6.99 cm)
  • WIDTH INCHES 4 (10.16 cm)
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Nathan

    Date: April 23, 2019

    Azar Displays 252922 Tri-Fold Brochure Holder W/ B
    Your review:
    Overall, good price quantity, quality is fair.
  • Reviewer: Susan

    Date: April 23, 2019

    Azar Displays
    Your review:
    Excellent product, exactly what we were looking for.
Product Q & A

There are no questions for this product.

Save $17.70 with this comparable product

Azar Displays 252365 Clipping Business Card Pocket Holder, 3.875" x 1.25", Acrylic

Item #: B1104234

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$14.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"

Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"

Item #: WBB1104231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"
    Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant