Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104234

MPN #: 252365-10PK

Global Approved 252365 Clipping Business Card Pocket Holder, 3.875" x 1.25", Acrylic - Pkg Qty 10

Product Description
Clipping business card holders for adding a business card to item #252330, 252328, and 252329. No additional components needed. Business card pocket is removable.

Features:
  • Sold in Packs of: 10
  • Material: Crystal Styrene
  • Opening Dimensions: 3.875" x .75"
  • Color: Clear
PRICE
$18.50

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-7/8 in
Depth3/4 in
Height1-1/4 in

Product Details

StyleClipping
MaterialAcrylic
Package Quantity10
DescriptionBusiness Card Pocket Holder
ColorClear
Manufacturers Part Number252365-10PK
BrandAzar Displays