Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104225

MPN #: 252327

Global Approved 252327 48-Pocket Tri-Fold Size Wall Mount Display, 19" x 38", Acrylic ,1 Piece

Product Description
48-pocket tri-fold size wall mount display. Use for printed material measuring 4.125"W x 9"H. Made from crystal styrene. Ships unassembled.

Features:
  • Sold in Multiples of: 1
  • Material: Crystal Styrene
  • Overall Measurement: 18"W x 59.25"H
  • Overall Depth: 13.5"
  • Pocket Dimension: 4.125"W x 9"H
  • Number of Pockets: 48
  • Brochure Size: Tri-Fold
  • Color: Clear
  • Includes Hardware: 4 Screws and 4 Anchors
PRICE
$299.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height38 in

Product Details

StyleWall Mount
MaterialAcrylic
Package Quantity1
Description48-Pocket Tri-Fold Size Display
ColorClear
Manufacturers Part Number252327
Number of Pockets48
BrandAzar Displays