x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 252326 36-Pocket Bi-fold Size Wall Mount Display, 19" x 38", Acrylic ,1 Piece

Azar Displays 252326 36-Pocket Bi-fold Size Wall Mount Display, 19" x 38", Acrylic ,1 Piece

Item #: WBB1104224

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $261.95

Quantity

Customers Also Viewed

Azar Displays 252326 36-Pocket Bi-fold Size Wall Mount Display, 19" x 38", Acrylic

19" Wide x 38" High Modular Wall Mount Brochure Holder with 36 standard sized bi-fold brochures pockets. Made from crystal styrene. Easy to assemble (no tools required).

  • MANUFACTURERS PART NUMBER 252326
  • STYLE Wall Mount
  • PACKAGE QUANTITY 1
  • POCKET QUANTITY 36
  • BRAND Azar Displays
  • HEIGHT INCHES 38 (96.52 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 36-Pocket Bifold Size Display
  • COLOR Clear
  • WIDTH INCHES 19 (48.26 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $173.00 with this comparable product

Azar Displays 252322 8-Pocket Letter Size Wall Mount Display, 19" x 28.75", Acrylic ,1 Piece

Item #: B1104221

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$88.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252326 36-Pocket Bi-fold Size Wall Mount Display, 19" x 38", Acrylic ,1 Piece

Azar Displays 252326 36-Pocket Bi-fold Size Wall Mount Display, 19" x 38", Acrylic ,1 Piece

Item #: WBB1104224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 252326 36-Pocket Bi-fold Size Wall Mount Display, 19" x 38", Acrylic ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant