Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104223

MPN #: 252324

Global Approved 252324 16-Pocket Tri-Fold Size Wall Mount Display, 19" x 15", Acrylic ,1 Piece

Product Description
16-pocket tri-fold size wall mount display. Use for printed material measuring 4.125"W x 9"H. Made from crystal styrene. Ships unassembled.

Features:
  • Sold in Multiples of: 1
  • Material: Crystal Styrene
  • Overall Measurement: 18"W x 21.25"H
  • Pocket Dimension: 4.625"W x 7.875"H
  • Number of Pockets: 16
  • Brochure Size: Tri-Fold
  • Color: Clear
  • Includes Hardware: 4 Screws and 4 Anchors
PRICE
$165.95

1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height15 in

Product Details

StyleWall Mount
MaterialAcrylic
Package Quantity1
Description16-Pocket Tri-Fold Size Display
ColorClear
Manufacturers Part Number252324
Number of Pockets16
BrandAzar Displays