Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104222

MPN #: 252323

Global Approved 252323 12-Pocket Bi-Fold Size Wall Mount Display, 19" x 15", Acrylic ,1 Piece

Product Description
12-pocket bifold size wall mount display. Use for printed material measuring 6"W x 9"H. Ships unassembled.

Features:
  • Sold in Multiples of: 1
  • Material: Crystal Styrene
  • Overall Measurement: 19.125"W x 21.5"H
  • Pocket Dimension: 6"W x 9"H
  • Number of Pockets: 12
  • Brochure Size: Bi-Fold
  • Color: Clear
  • Includes Hardware: 4 Screws and 4 Anchors
PRICE
$125.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height15 in

Product Details

StyleWall Mount
MaterialAcrylic
Package Quantity1
Description12-Pocket Bi-Fold Size Display
ColorClear
Manufacturers Part Number252323
Number of Pockets12
BrandAzar Displays