x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 252316 3-Pocket Tri-Fold Size Brochure Holder On Revolving Base, 6" Base

Azar Displays 252316 3-Pocket Tri-Fold Size Brochure Holder On Revolving Base, 6" Base

Item #: WBB1104300

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Customers Also Viewed

Azar Displays 252316 3-Pocket Tri-Fold Size Brochure Holder On Revolving Base, 6" Base,

8.375" High 3-Pocket Modular Brochure Holder on Revolving Base. Pocket measures 4.375" Wide x 7.875" High and holds standard sized Tri-Fold brochures. East to assemble (no tools required).

  • MANUFACTURERS PART NUMBER 252316
  • STYLE Tri-Fold
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 7-7/8 (20 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 3-Pocket Brochure Holder On Revolving Base
  • COLOR Clear
  • WIDTH INCHES 4-3/8 (11.11 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $5.00 more

Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"

Item #: B1104231

(2)

Usually ships in 3 to 6 days (ships from US)

$32.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252316 3-Pocket Tri-Fold Size Brochure Holder On Revolving Base, 6" Base

Azar Displays 252316 3-Pocket Tri-Fold Size Brochure Holder On Revolving Base, 6" Base

Item #: WBB1104300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 252316 3-Pocket Tri-Fold Size Brochure Holder On Revolving Base, 6" Base
    Azar Displays 252316 3-Pocket Tri-Fold Size Brochure Holder On Revolving Base, 6" Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant