Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104299

MPN #: 252311-2PK

Global Approved 252311 4-Tier Letter Size Countertop Brochure Holder, 9" x 16.5" - Pkg Qty 2

Product Description
Four-tier letter size holder for use on counter top for printed material measuring 8.5"W x 11"H.

Features:
  • Sold in Packs of: 2
  • Material: Crystal Styrene
  • Color: Clear
  • Number of Tiers: 4
  • Number of Pockets: 4
  • Measurements: 9"W x 8.75"D x 18"H
  • Brochure Size: Letter size
PRICE
$82.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth7-1/2 in
Height16-1/2 in

Product Details

StyleLetter Size
MaterialAcrylic
Package Quantity2
Description4-Tier Countertop Brochure Holder
ColorClear
Manufacturers Part Number252311-2PK
BrandAzar Displays