x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 252306 4-Tier Tri-Fold Size Countertop Brochure Holder, 4.5" x 13.25"

Azar Displays 252306 4-Tier Tri-Fold Size Countertop Brochure Holder, 4.5" x 13.25"

Item #: WBB1104296

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Quantity

Customers Also Viewed

Azar Displays 252306 4-Tier Tri-Fold Size Countertop Brochure Holder, 4.5" x 13.25", 2-Pack

4.5" Wide x 13.25" High x 7" Deep 2-tiered Modular Counter Brochure Holder. Made from clear acrylic and holds standard sized Tri-Fold brochures. Easy to assemble (no tools required). Sold in packs of 2.

  • MANUFACTURERS PART NUMBER 252306
  • STYLE Tri-Fold
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 13-1/4 (33.66 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 4-Tier Countertop Brochure Holder
  • COLOR Clear
  • DEPTH INCHES 7-1/2 (19.05 cm)
  • WIDTH INCHES 4-1/2 (11.43 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $21.00 with this comparable product

Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"

Item #: B1104231

(2)

Usually ships in 3 to 6 days (ships from US)

$32.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252306 4-Tier Tri-Fold Size Countertop Brochure Holder, 4.5" x 13.25"

Azar Displays 252306 4-Tier Tri-Fold Size Countertop Brochure Holder, 4.5" x 13.25"

Item #: WBB1104296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 252306 4-Tier Tri-Fold Size Countertop Brochure Holder, 4.5" x 13.25"
    Azar Displays 252306 4-Tier Tri-Fold Size Countertop Brochure Holder, 4.5" x 13.25"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant