x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 252302 Single Pocket Letter Size Countertop Brochure Holder, 9" x 11"

Azar Displays 252302 Single Pocket Letter Size Countertop Brochure Holder, 9" x 11"

Item #: WBB1104293

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Quantity

Customers Also Viewed

Azar Displays 252302 Single Pocket Letter Size Countertop Brochure Holder, 9" x 11", 10-Pack

9" Wide x 11.5" High x 3.5" Deep Modular Counter Brochure Holder. Made from clear acrylic and holds letter-sized brochures. Easy to assemble (no tools required). Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 252302
  • STYLE Letter Size
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 11 (27.94 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Single Pocket Countertop Brochure Holder
  • COLOR Clear
  • DEPTH INCHES 3-1/2 (8.89 cm)
  • WIDTH INCHES 9 (22.86 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $61.00 with this comparable product

Azar Displays 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"

Item #: B1104231

(2)

Usually ships in 3 to 6 days (ships from US)

$32.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252302 Single Pocket Letter Size Countertop Brochure Holder, 9" x 11"

Azar Displays 252302 Single Pocket Letter Size Countertop Brochure Holder, 9" x 11"

Item #: WBB1104293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 252302 Single Pocket Letter Size Countertop Brochure Holder, 9" x 11"
    Azar Displays 252302 Single Pocket Letter Size Countertop Brochure Holder, 9" x 11"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant