Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104292

MPN #: 252301-10PK

Global Approved 252301 Single Pocket Bi-Fold Size Countertop Brochure Holder 6.25"x7.75"-Pkg Qty 10

Product Description
Single pocket bifold brochure holder, for counter or wall display.

Features:
  • Sold in Packs of: 10
  • Material: Crystal Styrene
  • Color: Clear
  • Number of Tiers: 1
  • Measurements: 6.25"W x 5.25"D x 7.875"H
  • Brochure Size: Bi-fold
PRICE
$76.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
Depth3-1/2 in
Height7-3/4 in

Product Details

StyleBi-Fold
MaterialAcrylic
Package Quantity10
DescriptionSingle Pocket Countertop Modular Brochure Holder
ColorClear
Manufacturers Part Number252301-10PK
BrandAzar Displays