Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104290

MPN #: 252223-2PK

Global Approved 252223 12-Pocket Wall Mount Business Card Holder, 17.25" x 8.5" - Pkg Qty 2

Product Description
Azar Displays Multi-Pocket Wall Mount Business Card and Gift Card Holders are very stylish and ideal for displaying multiple cards on your wall. The clear card pockets are permanently attached to the clear acrylic backing. The card holder is the perfect solution to display your company business cards or gift cards in small areas where there is not enough counter, shelf or tabletop space. Give your professional environment a modern and sleek look that will complement any décor. Place this wall rack display with pockets in a main location in your retail store, café, convenience store, pharmacy, museum, or hotel for customers to easily purchase Gift Cards. Ideal to display Business Cards in doctor offices, government and business offices, community centers, travel agencies, universities, convention centers, real estate offices, airports, schools, lobbies and so much more! These premium acrylic card pockets are injection molded, creating a strong, durable, and crystal-clear appearance. Keep your area neat and organized and your counter space clutter-free. There are 4 holes in the acrylic measuring 0.25" diameter for hanging purposes (hanging hardware not included). The 12 Pockets hold standard business cards up to 3.75" wide. No Assembly Required. Sold in packs of 2. Made in USA.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Number of Pockets: 12
  • Overall Measurement: 17.25"W x 8.5"H
  • Pocket Dimensions: 3.75"W X 0.8125"D X 1"H
  • Loading Style: Top Loading
  • Purchased Separately: Hanging Hardware
  • Color: Clear
PRICE
$99.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Height8-1/2 in

Product Details

StyleWall Mount
MaterialAcrylic
Package Quantity2
Description12-Pocket Business Card Holder
ColorClear
Manufacturers Part Number252223-2PK
Number of Pockets12
BrandAzar Displays