x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 252055 Slanted L-Shaped Sign Holder W/ Brochure Holder, 8.5" x 11"

Azar Displays 252055 Slanted L-Shaped Sign Holder W/ Brochure Holder, 8.5" x 11"

Item #: WBB1104284

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $132.95

Quantity

Customers Also Viewed

Azar Displays 252055 Slanted L-Shaped Sign Holder W/ Brochure Holder, 8.5" x 11", 10-Pack

8.5" Wide x 11" High L-Shaped Sign Holder with Tri-Fold Brochure Pocket. Made from clear acrylic and holds standard sized business cards, sold in packs of 10.

  • MANUFACTURERS PART NUMBER 252055
  • TYPE L-Shaped
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 11 (27.94 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION L-Shaped Sign Holder W/ Brochure Pocket
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $84.00 with this comparable product

Azar Displays 252056, L-Shaped Acrylic Sign HLR W/Trifold Brochure Pocket, 14"W x 11"H

Item #: B1462653

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$48.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252055 Slanted L-Shaped Sign Holder W/ Brochure Holder, 8.5" x 11"

Azar Displays 252055 Slanted L-Shaped Sign Holder W/ Brochure Holder, 8.5" x 11"

Item #: WBB1104284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 252055 Slanted L-Shaped Sign Holder W/ Brochure Holder, 8.5" x 11"
    Azar Displays 252055 Slanted L-Shaped Sign Holder W/ Brochure Holder, 8.5" x 11"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant