Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104285

MPN #: 252050-10PK

Global Approved 252050 Vert. Countertop Sign Holder W/ Business Card Pocket, 8.5" x 11" - Pkg Qty 10

Product Description
Azar Displays Clear Acrylic Angled Sign Holders with business card pocket are a great value for your graphic display needs. Use these frames to promote your business by adding your business cards to the pocket or gift cards! Our clear plastic Slant Back sign holders are designed for better viewing angle.

The L-Shaped Frame are made to sit on a counter or tabletop and are ideal to use in retail stores, furniture showrooms, tradeshows, candy shops, schools, offices, hotels, reception areas, lobbies and hospitals. Insert your graphic or literature through the sides on the back of the frame, easy to swap media in and out, and place your business cards in the front left pocket. The gift card / business card holder is permanently affixed to the left side of the sign holder frame, no assembly required. The card holder is 3.75"w x .8125"d x 1"h. Each angled sign holder is made of highly durable acrylic so you don't have to worry about easy breakage or damage!

The clear plastic design has a sleek and modern appearance that matches any décor. Customers will be able to read messages or see your photo easily with the convenient slanted design. The sign holder fits a standard 8.5" x 11" printer or copy paper and the pocket fits a standard 3.5" x 2" business card or gift card.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Portrait
  • Measurement: 8.5"W x 11"H
  • Pocket Measurement: 3.75"W x 1"H x 0.8125"D
  • Color: Clear
PRICE
$169.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in

Product Details

StyleFree Standing
TypeL-Shaped
MaterialAcrylic
Package Quantity10
DescriptionL-Shaped Sign Holder W/ Business Card Pocket
ColorClear
Manufacturers Part Number252050-10PK
BrandAzar Displays