Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104544

MPN #: 252012-100pk

pk Countertop Tri-Fold Brochure Holder, 100-Pack

Product Description
Azar Display's Trifold Brochure Holder for the counter keeps your Tri-Fold Literature, Pamphlets, Flyers, Booklets and Brochures neat and accessible. These crystal clear brochure holders suit any decor style as a tabletop display for restaurant menus, bank promotions, hotel concierge desks, hotel registration desks, or any company marketing material. The inside dimension is 4-inches wide, made to fit a standard tri-fold brochure, and they are made of clear plastic. The sleek design lets onlookers see the entire front page of each leaflet, brochure or magazine. It is self-standing and lightweight so they can be transferred from place to place with minimal effort. These holders have a slot in the front to attach a removable Azar Display Clip-on Business Card Pocket that is sold separately.

Features:
  • Material: Plastic
  • Color: Clear
  • Number of Tiers: 1
  • Measurements: 4.125"W x 7.25"H
  • Brochure Size: Tri-fold
PRICE
$269.95

1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth2-3/4 in
Height7-1/4 in

Product Details

StyleTri-Fold
MaterialAcrylic
Package Quantity100
DescriptionCountertop Brochure Holder
ColorClear
Manufacturers Part Number252012-100pk
BrandAzar Displays