x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 252004 4-Tier Business Card Holder, 3.625" x 4"

Azar Displays 252004 4-Tier Business Card Holder, 3.625" x 4"

Item #: WBB1104280

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Customers Also Viewed

Azar Displays 252004 4-Tier Business Card Holder, 3.625" x 4", 10-Pack

3.625" Wide x 4" High x 3.5" Deep 4-tiered Business Card Holder. Made of clear acrylic and holds standard sized business cards. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 252004
  • STYLE 4-Tiered
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 4 (10.16 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Business Card Holder
  • COLOR Clear
  • DEPTH INCHES 3-1/2 (8.89 cm)
  • WIDTH INCHES 3-5/8 (9.21 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $50.20 with this comparable product

Azar Displays 252365 Clipping Business Card Pocket Holder, 3.875" x 1.25", Acrylic

Item #: B1104234

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$14.75

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252004 4-Tier Business Card Holder, 3.625" x 4"

Azar Displays 252004 4-Tier Business Card Holder, 3.625" x 4"

Item #: WBB1104280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 252004 4-Tier Business Card Holder, 3.625" x 4"
    Azar Displays 252004 4-Tier Business Card Holder, 3.625" x 4"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant