
Minimum Quantity: 65
Price: $5.20
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Plastock® #25 Roller Chain Sprockets 10TS, Acetal, 1/4 Pitch, 10 Tooth Roller
Plastock® injection molded sprockets are manufactured of Nylatron GS51 material, sizes 25, 35 and 40 B Hub Style.
Plastock® injection molded sprockets are manufactured of Nylatron GS51 material, sizes 25, 35 and 40 B Hub Style.
Weights & Dimensions
- Hub Diameter H 17/32 IN
- Width 0.110 IN (.28 cm)
- Stock Bore (B) 1/4 IN
- Diameter 0.919 IN (2.33 cm)
- Hub Proj. 1/4 IN
- Length 0.36 IN (.91 cm)
- Minor Diameter 0.679 IN (1.72 cm)
- Pitch 1/4 IN
- Pitch Diameter 0.809 IN (2.05 cm)
- Weight 0.006 LBS (0 kg)
Product Details
- Brand Plastock
- Material Acetal
- Manufacturers Part Number 10TS
- Number of Teeth 10
Customer Review
Product Q & A
There are no questions for this product.

Plastock® #25 Roller Chain Sprockets 10ts, Acetal, 1/4 Pitch, 10 Tooth Roller
$5.2
- Product Information
- Customer Review
- Product Q&A