Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 2.5" Lug Style Butterfly Valve W/ EPDM Seals and NEMA 4 115VAC Electric

BI-TORQ 2.5" Lug Style Butterfly Valve W/ EPDM Seals and NEMA 4 115VAC Electric

Item #: WBB438102

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,289.00

Quantity

Customers Also Viewed

BI-TORQ 4" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 4" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 3" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 3" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 6" Wafer Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator

BI-TORQ 6" Wafer Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator

BI-TORQ 2" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Wafer Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Wafer Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2.5" Wafer Style Butterfly Valve W/ Buna Seals and NEMA 4 115VAC Electric/4-20mA

BI-TORQ 2.5" Wafer Style Butterfly Valve W/ Buna Seals and NEMA 4 115VAC Electric/4-20mA

BI-TORQ 12" Wafer Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 12" Wafer Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 12" Lug Style Butterfly Valve W/ EPDM Seals and Spring Return Pneum. Actuator

BI-TORQ 12" Lug Style Butterfly Valve W/ EPDM Seals and Spring Return Pneum. Actuator

The BI-TORQ BY-LE-2-025-200-A-4-P1 series 2-1/2" lug style automated butterfly valve features a standard cast iron body, SS disc and EPDM seal. The valve has a pressure rating to 235 PSI (to 8") and a temperature rating of +275°F. The EPDM seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a BI-200-A-4-P1 115VAC electric actuator with a NEMA 4 powder coated enclosure and power brake. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Weights & Dimensions

  • Width 6-3/4 IN (17.15 cm)
  • Length 6-7/8 IN (17.46 cm)
  • Valve Size 2.5 IN (6.35 cm)
  • Height 12-49/64 IN (32.42 cm)

Product Details

  • Actuator Electric
  • Package Quantity 1
  • Brand Bi-Torq
  • Actuation Type On-Off
  • Material Cast Iron, SS, Aluminum
  • Manufacturers Part Number BY-LE-2-25-200-A-4-P1
  • Valve Type Butterfly
  • Actuated or Manual Actuated
  • Respirator Connection Type Lug
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 2.5" Lug Style Butterfly Valve W/ EPDM Seals and NEMA 4 115VAC Electric

BI-TORQ 2.5" Lug Style Butterfly Valve W/ EPDM Seals and NEMA 4 115VAC Electric

Item #: WBB438102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant