Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 2.5" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2.5" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator

Item #: WBB438306

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $458.95

Quantity

Customers Also Viewed

BI-TORQ 2" Wafer Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Wafer Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 3" Wafer Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 3" Wafer Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2.5" Wafer Style Butterfly Valve W/ EPDM Seals and Spring Return Pneum. Actuator

BI-TORQ 2.5" Wafer Style Butterfly Valve W/ EPDM Seals and Spring Return Pneum. Actuator

BI-TORQ 3" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 3" Lug Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2.5" Wafer Style Butterfly Valve W/ Buna Seals and NEMA 4 115VAC Electric/4-20mA

BI-TORQ 2.5" Wafer Style Butterfly Valve W/ Buna Seals and NEMA 4 115VAC Electric/4-20mA

BI-TORQ 12" Wafer Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 12" Wafer Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 12" Lug Style Butterfly Valve W/ EPDM Seals and Spring Return Pneum. Actuator

BI-TORQ 12" Lug Style Butterfly Valve W/ EPDM Seals and Spring Return Pneum. Actuator

BI-TORQ 3/4" 2-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 3/4" 2-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 1" 2-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 1" 2-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

Bimba-Mead Foot Pedal Valve M4F210-08-LG, 5 Port, 2 Pos, Direct Acting W/Lock & Guard, 1/4" NPT

Bimba-Mead Foot Pedal Valve M4F210-08-LG, 5 Port, 2 Pos, Direct Acting W/Lock & Guard, 1/4" NPT

The BI-TORQ BY-LN-2-25-52-DA series 2-1/2" lug style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-52-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.

Weights & Dimensions

  • Width 6-3/4 IN (17.15 cm)
  • Length 5-1/2 IN (13.97 cm)
  • Valve Size 2.5 IN (6.35 cm)
  • Height 10-13/32 IN (26.43 cm)

Product Details

  • Actuator Pneumatic
  • Package Quantity 1
  • Brand Bi-Torq
  • Actuation Type Double Acting
  • Material Cast Iron, SS, Aluminum
  • Manufacturers Part Number BY-LN-2-25-52-DA
  • Valve Type Butterfly
  • Actuated or Manual Actuated
  • Respirator Connection Type Lug
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 2.5" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator

BI-TORQ 2.5" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator

Item #: WBB438306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant