Wire Bin Shelving
Streamline the storage of small parts, tools, and supplies with Wire Storage Bin Racks. The combination of open shelving and bins offers versatile storage options for different-sized items, enhancing organization and accessibility. Wire bin storage units are easy to assemble and adapt to specific storage needs. Wire shelving with bins are an ideal solution for maintaining a neat and efficient workspace, promoting productivity and a clutter-free environment.
Select
Global Industrial™ Chrome Wire Shelving with Oversized Stacking Bins

Global Industrial™ Chrome Wire Shelving with Oversized Stacking Bins offers a versatile, functional, and attractive storage solution for organizing bulk items. Our wire shelving units have an open mesh, heavy duty steel construction that reduces dust accumulation and is rust-resistant for lasting durability. Large stacking bins provide ample storage for bulk items, materials, and supplies.
| Compare | Image | Width | Depth | Height | Number of Shelves | Number of Bins | Bin Color Family | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 12 in | 74 in | 8 | 28 | Ships Same Day WB268926GN | $769.00 | |||
![]() | 36 in | 14 in | 74 in | 8 | 14 | Ships Same Day WB268929RD | $759.00 | |||
![]() | 36 in | 14 in | 74 in | 8 | 28 | Ships Same Day WB268928GN | $809.00 | |||
![]() | 36 in | 14 in | 74 in | 10 | 48 | Ships Same Day WB268925RD | $859.00 | |||
![]() | 36 in | 18 in | 74 in | 6 | 15 | Ships Same Day WB268931BL | $909.00 | |||
![]() | 36 in | 18 in | 74 in | 8 | 21 | Ships Same Day WB268930BL | $1,189.00 | |||
![]() | 36 in | 18 in | 74 in | 5 | 8 | Ships Same Day WB268933BL | $659.00 |
Global Industrial™ Chrome Wire Shelving with Shelf Bins

Create a well-organized storage system with Global Industrial™ Chrome Wire Shelving with Shelf Bins. The steel build ensures reliable and durable performance and strength, while the bright open wire chrome design reduces dust. The shelf bins conveniently store smaller items and are removable for easy access and customization. These storage racks with bins are offered in various sizes and colors.
Showing 1-10 of 129 results
Global Industrial™ Chrome Wire Shelving with Dividable Grid Containers

Global Industrial’s Chrome Wire Shelving with Dividable Grid Containers offer maximum flexibility for all storage needs. The ribbed sides provide strength for impacts, designed for lasting durability. The open wire design helps reduce dust accumulation. Wire shelving features truss perimeter for extra strength and reinforcement while allowing light, air, and sprinkler penetration.
Global Industrial™ Chrome Wire Shelving with Nest & Stack Shipping Totes

Optimize your storage and shipping processes with Global Industrial’s Chrome Wire Shelving with Nest & Stack Shipping Totes. The chrome wire shelving racks have a truss perimeter for extra strength and reinforcement to provide lasting performance. The stack and nest storage bins can be nested when empty and stacked when full, saving valuable space. Available in various sizes and colors.
Quantum® Storage Systems Chrome Wire Shelving with Hulk Containers

Quantum Storage Systems Chrome Wire Shelving with Oversized Hopper Bins are efficient for storage in retail and display applications. Hopper Bins have double wall thickness with pre-formed lips, allowing bins to interlock and stack. Chrome wire shelving has a steel build and open wire design that limits dust build up. Storage racks can be made mobile with optional caster kits.
Quantum® Storage Systems Chrome Wire Shelving with Economy Shelf Bins

Quantum Storage Systems Chrome Wire Shelving with Stacking Shelf Bins have a truss perimeter for extra strength while allowing light, air and sprinkler penetration. These heavy duty chrome wire shelving units come with stacking shelf bins that are FDA approved with hopper front for access and visibility to contents. Add mobility to your shelving units using Optional Caster Kits (sold separately).
Quantum Storage Systems Wire Shelving with Conductive Shelf Bins

Quantum Storage Systems Wire Shelving with Conductive Shelf Bins feature a carbon filled copolymer polypropylene construction to help protect electronic items from static and electromagnetic interference. Each wire shelving system provides easy visibility to store contents, making them ideal for high density storage applications. Our steel wire shelving units are available in various sizes.
Showing 1-10 of 16 results
Quantum® Storage Systems Chrome Wire Shelving with QuickPick Bins

Quantum® Storage Systems Chrome Wire Shelving with QuickPick Bins

Quantum® Storage Systems Chrome Wire Shelving with Giant Stack Containers

Quantum® Storage Systems Chrome Wire Shelving with Stackable Shelf Bins
Showing 1-10 of 11 results


















