CHROME WIRE SHELF TRUCKS WITH CROSS STACK TUBS & NESTING TOTES
Chrome Wire Truck with 12 Nesting Totes
These unique wire shelf trucks provide a storage solution for large, bulky items. Plastic containers are great for production, assembly and order picking applications. Chrome wire shelf trucks offer an attractive finish that's suitable for retail environments. Heavy duty trucks withstand up to 1,200 lbs. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5" polyurethane swivel casters (2 with brakes). Containers are made with FDA approved high density, injection molded polyethylene. Plastic totes resist chemicals and corrosion and are easy-to-clean. Nesting Totes nest when empty to save space and prevent jamming using a ribbed top. Easy assembly.
Quantum MWR4-2419-9 Mobile Chrome Wire Truck With 12 9-1/2"H Nesting Totes Blue, 60"L x 24"W x 69"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,649.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Weight | 175 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck with Bins |
| Bin Quantity (Bin Size) | 12(19"W x 24-1/2"D x 9-1/2"H) |
| Color | Gray |
| Number of Levels | 4 |
| Number of Bins | 12 |
| Material | Chrome Wire |
| Bin Color | Blue |
| Manufacturers Part Number | MWR4-2419-9-BLUE |
| Bin Material | Polypropylene |
| Brand | Quantum Storage Systems |