EASY ACCESS CONTAINER STOCK TRUCKS & CARTS
Chrome Wire Work Station Cart
These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters (2 with brakes) for easy mobility. 45° angle slanted shelves provide easier storage and pick-up. Easy Assembly.
Global Industrial
Model # :WB269011
Global Industrial Easy Access Slant Shelf Chrome Wire Cart 36"L x 24"W x 40"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Backordered, expected around 01/13/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 1200 lbs |
Product Details
| Assembly Required | Yes |
| Number of Bins | 0 |
| Type | Truck only |
| Material | Chrome Wire |
| Color | Gray |
| Manufacturers Part Number | 269011 |
| Number of Levels | 2 |
| Brand | Global Industrial |