
Price: $2,631.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
BI-TORQ 24VAC electric actuators have a standard NEMA 4 enclosure, 75% duty cycle motor, thermal overload protection and on-off limit switches. ISO mounting for direct mount of ISO ball or butterfly valves.
Weights & Dimensions
- Width 7 IN (17.78 cm)
- Height 8 IN (20.32 cm)
- Length 7.00 IN (17.78 cm)
Product Details
- Actuator Type Electric
- Actuator Housing NEMA 4
- Actuator Torque 1000 LB-IN
- Package Quantity 1
- Brand Bi-Torq
- Voltage 24V AC V
- Material Thermal Bonded Polyester Powder Coated Anodized Aluminum
- Manufacturers Part Number BI-1000-C-4
- Actuator Function On/Off
Customer Review
Product Q & A
There are no questions for this product.

24VAC NEMA 4 Electric Actuator; 1000 In Lbs Torque
$2631.0
- Product Information
- Customer Review
- Product Q&A