x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 2475D-FW Bridge Fitting, Fog White, 5-9/16"L

Wiremold 2475D-FW Bridge Fitting, Fog White, 5-9/16"L

Item #: WBB864422

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Quantity

Customers Also Viewed

Wiremold 2475D-FW Bridge Fitting, Fog White, 5-9/16"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted

  • SIZE 2-7/8" X 1-7/8"
  • COLOR Fog White
  • LENGTH 5-9/16"
  • DESCRIPTION Bridge Fitting
  • MANUFACTURERS PART NUMBER 2475D-FW
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 2475D-FW Bridge Fitting, Fog White, 5-9/16"L

Wiremold 2475D-FW Bridge Fitting, Fog White, 5-9/16"L

Item #: WBB864422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant