The Model 2472-KL KNAACK® Chest is a professional tool chest designed to be a versatile, secure tool storage and organization solution on the jobsite. Measuring 24 inches deep by 72 inches wide, the tool box chest has a capacity of 24.5 cubic feet for maximum storage area and features a full-length piano hinge that is stacked and welded to keep your power tools and other equipment safe. With an ideal personal chest box design, the tool storage chest boasts an ergonomic lid with a dampening spring that can be opened on three sides for easy access. It also has a Power Pass® Electrical Pass-Thru grommet for quick, weatherproof power cord access. Great for your garage, a jobsite, or added security inside a trailer, the chest storage box features a patented WATCHMAN® IV Lock System with a 3-point latch and 7-gauge reinforced lock housing for unbeatable the-foot prevention. Meanwhile, the tool chest's heavy-duty, 16-gauge steel construction with fully arc-welded seams and powder-coat finish ensure long-term durability. Made with 4-way, pre-punched skids with 7-gauge construction, the jobsite tool chest is easy and safe to transport and can be equipped with optional casters quickly. Additionally, heavy-duty recessed side handles allow for enhanced mobility and protect the tool chest against damage during transport. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 2472 Jobmaster® Chest, 24.5 Cu. Ft., Steel, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,705.00
1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 28-1/4 in |
| Weight | 216 lbs |
| Usable Volume | 24.5 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 2472 |
| Brand | Knaack |