Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB1402996

MPN #: 2471-21

Milwaukee® 2471-21 Cordless M12 Lithium-Ion Copper Tubing Cutter Kit, 1/2" to 1-1/8"

Product Description
Milwaukee® 2471-21 M12™ Cordless Lithium-Ion Copper Tubing Cutter Kit, 1/2" to 1-1/8"

The industry's first cordless lithium-ion copper tubing cutter cuts up to 10X faster than conventional cutters. Engineered with plumbers, mechanical contractors and remodelers in mind, this versatile copper tubing cutter runs at 500 RPM for unmatched cutting speed. The M12TM Lithium-Ion Battery and ultra-efficient gearing allow you to make up to 200 cuts on a single charge. The patent-pending cutting mechanism automatically adjusts diameter to cut Type K, L and M copper pipes from 3/8" to 1" (OD from ½" to 1-1/8"). The unique rotating cutting head cuts installed copper piping with as little as 1-1/2" clearance, and the lightweight, inline design provides a longer reach and reduces wrist strain when you're working in confined spaces. A built-in LED light illuminates the cutting surface.The metal cutting head is corrosion and rust resistant, and sealed for water protection, while electronic overload protection and unibody construction provide additional durability. An onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there's less downtime on the job. The kit includes one 12-volt lithium-ion battery, a 30-minute charger and carrying case. A double-battery kit (model 2471-22) is also available.

Features:
  • Powerful 500-RPM motor: Cuts up to 10X faster than conventional cutters
  • Versatile cutting mechanism: Automatically adjusts from 3/8" to 1" tubing and rotates to cut in confined spaces
  • Water-resistant sealed head and unibody construction: Deliver exceptional durability
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • Onboard Battery Fuel Gauge: Displays remaining runtime
  • Built-in LED light: Illuminates line of cut
  • Exceptional Milwaukee Tool warranty: Covers 5 years on tools and 2 years on batteries
PRICE
$439.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Weight3 lbs
Pipe/Tube Size1/2" - 1-1/8"

Product Details

Battery TypeM12
Charging Time30 Minutes
Amperage1.5 AH A
Tool MaterialCopper
Capacity1/2" to 1-1/8" OD
Voltage12 V
Charger12V charger
Package Quantity1
Manufacturers Part Number2471-21
BrandMilwaukee
Speed500 rpm

Warranty

Warranty5 yr