x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 2444d-Fw Device Box, Fog White, 4-5/8"L

Wiremold 2444d-Fw Device Box, Fog White, 4-5/8"L

Item #: WBB864818

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $33.95

Quantity

Customers Also Viewed

Wiremold 2444D-FW Device Box, Fog White, 4-5/8"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted

  • SIZE 2-7/8" X 2-3/4"
  • COLOR Fog White
  • LENGTH 4-5/8"
  • DESCRIPTION Device Box
  • MANUFACTURERS PART NUMBER 2444D-FW
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 2444d-Fw Device Box, Fog White, 4-5/8"L

Wiremold 2444d-Fw Device Box, Fog White, 4-5/8"L

Item #: WBB864818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant