Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864645

MPN #: 2444-2FW

Wiremold 2444-2fw 2g Ext Deep Device Box, Fog White, 4-3/4"L

Product Description
Wiremold 2444-2FW 2g Ext Deep Device Box, Fog White, 4-3/4"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$61.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size4-3/4 X 2 3/4 in

Product Details

DescriptionDevice Box
ColorWhite
Manufacturers Part Number2444-2FW
BrandWiremold
Voltage Rating600V V